M18 FUEL 1/2 " MTIW + SAE Socket Set

  • Mfr # 2962P-22R, 49-66-6802
  • Zoro # G722962027
product price: 
$
877.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

No Load Speed
950 RPM, 1,250 RPM, 2,575 RPM
Power Source
Cordless
7 Combo Product Type
Socket Set
Head Width
2 3/4 in
Overall Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2962P-22R, 49-66-6802
Zoro #
G722962027
UPC #
045242779017
Country of Origin
Multiple

Dimensions

Head Width
2 3/4 in
Overall Length
6 in
Drive Size
1/2 in
Length
6 in

Details

Item
Impact Wrench Kit
No Load Speed
950 RPM, 1,250 RPM, 2,575 RPM
Power Source
Cordless
7 Combo Product Type
Socket Set
Retainer Type
Pin Detent
Tool Series
M18 FUEL(TM)
Drive Type
Standard
Battery Chemistry
Li-Ion
Handle Type
Pistol Grip
Number of Chargers Included
1
Breakaway Torque
650 ft-lb
Motor Type
Brushless
Battery Series
M18(TM) REDLITHIUM(TM)
Voltage
18 V DC
Torque - Maximum
650 ft-lb
Fastening Torque
550 ft-lb
Number of Batteries Included
2
Anvil Style
Standard
Drive Shape
Square
Battery Capacity
(2) 5.0 Ah
Battery Platform
M18(TM)

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews