Shop All Pipe Threading and Cutting Machines
Milwaukee Tool
Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/8 in to 2 in
Mfr # 2874-22HD, 48-11-1812
Zoro # G4319344
Free Shipping & Returns
$2,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V DC
- Includes Pipe Threader, Charger, Threading Support Arm, Carrying Case
- Features Kickback Control, Side Grip Thread Starts, Multi-Speed Selector, OneKey(TM)
- Corded/Cordless Cordless
Product Information
- Brand Milwaukee Tool
- MFR # 2874-22HD, 48-11-1812
- Zoro # G4319344
- UPC # 045242532940
- Country of Origin China
- Category Pipe Threading and Cutting Machines
Dimensions
Bolt Size | 1/8 in to 2 in |
Overall Width | 4.81 in |
For Nominal Pipe Size | 1/8 in to 2 in |
Overall Length | 26.31 in |
Rod Size | 1/4 in to 2 in |
Maximum Compatible Pipe Size | 2 in |
Minimum Bolt Size | 0.13 in |
Minimum Compatible Pipe Size | 1/8 in |
Maximum Bolt Size | 2 in |
Details
Description
Pipe Threading Machine Kit, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Tool Series No Series, Cordless Tool Kit Contents Battery Included, Battery Capacity 12 Ah, Power Source Cordless, Includes Pipe Threader, Charger, Threading Support Arm, Carrying Case, Battery Model Number 481Z42, Charger Model Number 45LD79, Die Head Sizes Included Not Applicable, Free Speed 41 RPM, Includes Batteries Yes, Maximum Bolt Size 2 in, Minimum Bolt Size 0.13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Combination Wrench Set, Metric, 7-Piece (68500)
- WIHA Adj. Wrench, Insulated, 8", 1" Cap., Natural (76208)
- BONDHUS Hex Ball End Wrench Set, 13PCS (BND10937)
- STARRETT Indicator Attachment for Magnetic Bases (657Y)
- MILWAUKEE TOOL M18 FUEL Pipe Threader w/ ONE-KEY Kit (2874-22HD)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- ROTHENBERGER Portable Pipe Threading Machine, 1 hp (63004)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit With Die Heads (DCE700X2K)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 1 in Bolt: 1/4 in to 1 in (700)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt (71453)
- RIDGID Electric Pipe Cutter, 2-1/2 to 8 In (258)
- Milwaukee Tool Pipe Threading Equipment