Shop MILWAUKEE TOOL
See all product information
Create Account
Safety Glasses, Black, Nylon, Blue
- Mfr # 48-73-2510
- Zoro # G023352497
product price:Â
$
44.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Gender
Unisex
Lens Coating
Scratch-Resistant
Arm Material
Polycarbonate
Frame Material
Nylon
Meets High Impact Standard
High Impact Standard ANSI Z87+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-2510
- Zoro #
- G023352497
- UPC #
- 45242373666
- Country of Origin
- Taiwan, Province of China
Dimensions
- Arm Length
- 134 mm
- Temple-to-Temple Width
- 129 mm
- Eyewear Size
- Universal
Details
- Gender
- Unisex
- Lens Coating
- Scratch-Resistant
- Arm Material
- Polycarbonate
- Frame Material
- Nylon
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Temple Tip Features
- Soft
- Application
- Construction
- For Small Heads Designation
- Not Rated for Small Heads
- Arm Tip Type
- Straight
- Standards
- ANSI Z87+
- Arm Color
- Black
- Temple Adjustment Type
- Extendable
- Item
- Safety Glasses
- Frame Color
- Black
- Lens Color
- Blue
- Nose Bridge Material
- TPR
- Frame Style
- Traditional
- Lens Material
- Polycarbonate
- Hinge Type
- Barrel
- Includes
- Side Shields
- Frame Type
- Full-Frame
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Blue, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Includes Side Shields, Standards ANSI Z87+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.