Safety Glasses, Black, Nylon, Clear
- Mfr # 48-73-2505
- Zoro # G723354531
product price:Â
$
34.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Material
Polycarbonate
Arm Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads
Temple Adjustment Type
Extendable
Temple-to-Temple Width
99 1/4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-73-2505
- Zoro #
- G723354531
- UPC #
- 45242373659
- Country of Origin
- Taiwan, Province of China
- Lens Material
- Polycarbonate
- Arm Material
- Polycarbonate
- For Small Heads Designation
- Not Rated for Small Heads
- Temple Adjustment Type
- Extendable
- Arm Color
- Black
- Hinge Type
- Barrel
- Arm Tip Type
- Wraparound
- Frame Material
- Nylon
- Application
- Construction
- Gender
- Unisex
- Item
- Safety Glasses
- Frame Style
- Wraparound
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Type
- Full-Frame
- Frame Color
- Black
- Lens Color
- Clear
- Nose Bridge Material
- TPR
- Lens Coating
- Scratch-Resistant
- Padding Location
- Nose Bridge
- Standards
- ANSI/ISEA Z87.1+, CSA Z94.3
- Temple Tip Features
- Soft
Dimensions
- Temple-to-Temple Width
- 99 1/4 mm
- Eyewear Size
- Universal
- Arm Length
- 114 mm
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI/ISEA Z87.1+, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.