Shop MILWAUKEE TOOL
See all product information
Create Account
Safety Glasses, Black, Nylon, Clear
- Mfr # 48-73-2515
- Zoro # G923358957
product price:Â
$
34.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arm Material
Polycarbonate
Frame Type
Full-Frame
Eyewear Size
Universal
For Small Heads Designation
Not Rated for Small Heads
Frame Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-2515
- Zoro #
- G923358957
- UPC #
- 45242373550
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
- Temple-to-Temple Width
- 129 mm
- Arm Length
- 134 mm
Details
- Arm Material
- Polycarbonate
- Frame Type
- Full-Frame
- For Small Heads Designation
- Not Rated for Small Heads
- Frame Material
- Nylon
- Hinge Type
- Barrel
- Temple Tip Features
- Soft
- Lens Material
- Polycarbonate
- Item
- Safety Glasses
- Arm Tip Type
- Straight
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Color
- Black
- Standards
- ANSI/ISEA Z87.1+
- Arm Color
- Black
- Gender
- Unisex
- Lens Coating
- Scratch-Resistant
- Frame Style
- Traditional
- Temple Adjustment Type
- Extendable
- Application
- Construction
- Includes
- Side Shields
- Nose Bridge Material
- TPR
- Lens Color
- Clear
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Includes Side Shields, Standards ANSI/ISEA Z87.1+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.