Shop MILWAUKEE TOOL
See all product information
Create Account
Safety Glasses, Black, Nylon, Silver
- Mfr # 48-73-2502
- Zoro # G123353356
product price:Â
$
44.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Style
Wraparound
Frame Color
Black
Meets High Impact Standard
High Impact Standard ANSI Z87+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-2502
- Zoro #
- G123353356
- UPC #
- 45242373628
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
- Temple-to-Temple Width
- 99 1/4 mm
- Arm Length
- 114 mm
Details
- Frame Type
- Full-Frame
- Lens Material
- Polycarbonate
- Frame Style
- Wraparound
- Frame Color
- Black
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Gender
- Unisex
- Lens Coating
- Scratch-Resistant
- Standards
- ANSI/ISEA Z87.1+, CSA Z94.3
- Arm Tip Type
- Wraparound
- Padding Location
- Nose Bridge
- Application
- Construction
- Arm Color
- Black
- Temple Tip Features
- Soft
- For Small Heads Designation
- Not Rated for Small Heads
- Arm Material
- Polycarbonate
- Nose Bridge Material
- TPR
- Temple Adjustment Type
- Extendable
- Lens Color
- Silver
- Frame Material
- Nylon
- Hinge Type
- Barrel
- Item
- Safety Glasses
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Silver, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI/ISEA Z87.1+, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.