Shop MILWAUKEE TOOL
See all product information
Create Account
Safety Glasses, Black, Nylon, Silver
- Mfr # 48-73-2512
- Zoro # G223355953
product price:Â
$
44.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Eyewear Size
Universal
Arm Tip Type
Straight
Arm Material
Polycarbonate
Lens Color
Silver
Meets High Impact Standard
High Impact Standard ANSI Z87+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-2512
- Zoro #
- G223355953
- UPC #
- 45242373680
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
- Temple-to-Temple Width
- 129 mm
- Arm Length
- 134 mm
Details
- Arm Tip Type
- Straight
- Arm Material
- Polycarbonate
- Lens Color
- Silver
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Style
- Traditional
- For Small Heads Designation
- Not Rated for Small Heads
- Frame Type
- Full-Frame
- Lens Material
- Polycarbonate
- Application
- Construction
- Lens Coating
- Scratch-Resistant
- Includes
- Side Shields
- Temple Adjustment Type
- Extendable
- Frame Material
- Nylon
- Hinge Type
- Barrel
- Frame Color
- Black
- Item
- Safety Glasses
- Standards
- ANSI/ISEA Z87.1+
- Gender
- Unisex
- Arm Color
- Black
- Temple Tip Features
- Soft
- Nose Bridge Material
- TPR
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Silver, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Includes Side Shields, Standards ANSI/ISEA Z87.1+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.