Shop MILWAUKEE TOOL
See all product information
Create Account
Safety Glasses, Black, Nylon, Red
- Mfr # 48-73-2500
- Zoro # G523358609
product price:Â
$
44.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Color
Red
Temple Adjustment Type
Extendable
Lens Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-2500
- Zoro #
- G523358609
- UPC #
- 45242373604
- Country of Origin
- Taiwan, Province of China
Dimensions
- Temple-to-Temple Width
- 99 1/4 mm
- Arm Length
- 114 mm
- Eyewear Size
- Universal
Details
- Lens Color
- Red
- Temple Adjustment Type
- Extendable
- Lens Material
- Polycarbonate
- For Small Heads Designation
- Not Rated for Small Heads
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Gender
- Unisex
- Frame Material
- Nylon
- Standards
- ANSI/ISEA Z87.1+, CSA Z94.3
- Arm Material
- Polycarbonate
- Arm Color
- Black
- Lens Coating
- Scratch-Resistant
- Frame Color
- Black
- Nose Bridge Material
- TPR
- Frame Type
- Full-Frame
- Frame Style
- Wraparound
- Item
- Safety Glasses
- Arm Tip Type
- Wraparound
- Application
- Construction
- Temple Tip Features
- Soft
- Hinge Type
- Barrel
- Padding Location
- Nose Bridge
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Red, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI/ISEA Z87.1+, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.