Shop MILWAUKEE TOOL
See all product information
Create Account
Safety Glasses, Black, Nylon, Gray
- Mfr # 48-73-2514
- Zoro # G723356511
product price:Â
$
34.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Frame Style
Traditional
Arm Tip Type
Straight
Frame Material
Nylon
Application
Construction
Frame Type
Full-Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-2514
- Zoro #
- G723356511
- UPC #
- 45242373703
- Country of Origin
- Taiwan, Province of China
Dimensions
- Temple-to-Temple Width
- 129 mm
- Arm Length
- 134 mm
- Eyewear Size
- Universal
Details
- Frame Style
- Traditional
- Arm Tip Type
- Straight
- Frame Material
- Nylon
- Application
- Construction
- Frame Type
- Full-Frame
- Item
- Safety Glasses
- For Small Heads Designation
- Not Rated for Small Heads
- Temple Adjustment Type
- Extendable
- Includes
- Side Shields
- Standards
- ANSI/ISEA Z87.1+
- Lens Color
- Gray
- Gender
- Unisex
- Lens Coating
- Scratch-Resistant
- Hinge Type
- Barrel
- Nose Bridge Material
- TPR
- Temple Tip Features
- Soft
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lens Material
- Polycarbonate
- Arm Material
- Polycarbonate
- Arm Color
- Black
- Frame Color
- Black
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Includes Side Shields, Standards ANSI/ISEA Z87.1+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.