Max Ride 26 Eco 26 in Rider Floor Scrubber
- Mfr # 804513
- Zoro # G923348415
original price:Â $16,091.99 , new price: $14,482.99 , 10 percent off
new price:Â
$
14,482.99
/ea
Key Features
Brush Speed
175-400 RPM
Width (In.)
25.5 in
Color
Maroon
Voltage
24V
Length
47.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804513
- Zoro #
- G923348415
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 25.5 in
- Length
- 47.5 in
Details
- Brush Speed
- 175-400 RPM
- Color
- Maroon
- Voltage
- 24V
- Recovery Tank Capacity
- 23.5 Gallons
- Item
- Floor Scrubber
- Power Source
- Battery (2) 12V 140 Ah
- Solution Tank Capacity
- 21 Gallons
- Vacuum Motor
- 550 watts
Description
The MINUTEMAN INTERNATIONAL A-MR26DQP Max Ride 26 Eco is a high-performance floor scrubber designed to enhance productivity while reducing environmental impact. Featuring an eco-friendly design, a 26-inch cleaning path, easy-to-use controls, and low-maintenance operation, it provides efficient and reliable cleaning. With its durable build and advanced features, the A-MR26DQP Max Ride ensures thorough cleaning for both commercial and industrial spaces, reducing downtime and increasing efficiency. This model meets industry standards for safety and performance, ensuring peace of mind for users and compliance with environmental guidelines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.