Front Runner 17 in 1.5 HP Floor Machine w/ Steel Handle & Safety Cord
- Mfr # 804504
- Zoro # G023348230
original price:Â $1,709.99 , new price: $1,538.99 , 10 percent off
new price:Â
$
1,538.99
/ea
Key Features
Cord Length
50 ft
Color
Maroon, Silver, Black
Max. Wheel Dia.
4-1/2 in
Includes
Pad Driver
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804504
- Zoro #
- G023348230
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Scrubber
- Color
- Maroon, Silver, Black
- Includes
- Pad Driver
- Brush Speed
- 175 RPM
- HP
- 1-1/2 HP
Dimensions
- Cord Length
- 50 ft
- Max. Wheel Dia.
- 4-1/2 in
- Length
- 24 in
- Width (In.)
- 20 in
Description
The Minuteman 17 in Front Runner comes with many features to enhance the cleaning process. Includes standard 1.5 hp, triple planetary gears, and all handles are made of tubular coated steel to resist rust and corrosion. Also equipped with a 50' 14-3 wire heavy duty water resistant power cord. Features a heavy duty capacitor start that provides the needed power even in the toughest cleaning situations. For safety, this floor machine comes with a heavy duty 14-3 jacketed power cable designed for long wear, and hospital grade plugs that meet all health care compliance regulations. Also includes safety interlock switches that prevent accidental machine operation, heavy duty non-conductive strain relief that protects operator and power handle, and a wrap-around bumper that protects all environmental surroundings. The power indicator light lets the operator know when the machine has power, and all operator control handles are non-conductive to protect the operator.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.