Shop MINUTEMAN
See all product information
Create Account
Scrubmaster B5 17 in Orbital Micro Floor Scrubber, 24V Battery
- Mfr # 804503
- Zoro # G523348198
original price:Â $6,432.99 , new price: $5,789.99 , 10 percent off
new price:Â
$
5,789.99
/ea
Free Shipping & Returns
Key Features
Brush Speed
1450/1880 RPM
Solution Tank Capacity
1.3 gallons
Voltage
24V
Color
Maroon & Grey
Sound Level
68 dba
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804503
- Zoro #
- G523348198
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 46 in
- Width (In.)
- 17 in
Details
- Brush Speed
- 1450/1880 RPM
- Solution Tank Capacity
- 1.3 gallons
- Voltage
- 24V
- Color
- Maroon & Grey
- Item
- Floor Scrubber
- Sound Level
- 68 dba
- Power Source
- Battery
Description
The flat cleaning head is designed in such a way that cleaning close to walls, deep into corners and under furniture and substructures with an under clearance of as little as 4.72 in is possible. Low water and power consumption and offers a silent mode for noise sensitive areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.