Shop MINUTEMAN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Runner 20 in 1.5 HP Floor Machine w/ Heavy-Duty Capacitor Start
- Mfr # 804505
- Zoro # G623348258
original price:Â $1,709.99 , new price: $1,538.99 , 10 percent off
new price:Â
$
1,538.99
/ea
Key Features
Includes
Pad Driver
Length
24 in
Cord Length
50 ft
Width (In.)
20 in
Color
Maroon, Silver, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804505
- Zoro #
- G623348258
- UPC #
- -
- Country of Origin
- United States
- Includes
- Pad Driver
- Item
- Floor Scrubber
- Color
- Maroon, Silver, Black
- HP
- 1-1/2 HP
- Brush Speed
- 175 RPM
Dimensions
- Length
- 24 in
- Cord Length
- 50 ft
- Width (In.)
- 20 in
- Max. Wheel Dia.
- 4-1/2 in
Description
The Minuteman 20 in Floor Cleaner is the largest in the Front Runner Series. This Floor machine comes with many features to enhance the cleaning process. Includes standard 1.5 hp, triple planetary gears, and all handles are made of tubular coated steel to resist rust and corrosion. The 20 in floor machine is equipped with a 50' 14-3 wire heavy duty water resistant power cord. Also features a heavy duty capacitor start that provides the needed power even in the toughest cleaning situations. For safety, the Front Runner Floor Buffer comes with a heavy duty 14-3 jacketed power cable designed for long wear, and hospital grade plugs that meet all health care compliance regulations. This floor cleaner also includes safety interlock switches that prevent accidental machine operation, heavy duty non-conductive strain relief that protects operator and power handle, and a wrap-around bumper that protects all environmental surroundings. The power indicator light lets the operator know when the machine has power, and all operator control handles are non-conductive to protect the operator. Available in a single or dual speed model.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.