Shop MINUTEMAN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MR2000-115 20 in High-Speed Electric Burnisher, 2000 RPM
- Mfr # 804507
- Zoro # G623348203
original price:Â $2,142.99 , new price: $1,928.99 , 9 percent off
new price:Â
$
1,928.99
/ea
Key Features
Color
Black
Length
28 in
Motor
1.5 hp
Width (In.)
22 in
Amps AC
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804507
- Zoro #
- G623348203
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Motor
- 1.5 hp
- Item
- Floor Scrubber
- Amps AC
- 15 A
Description
The MINUTEMAN INTERNATIONAL MR2000-115 Burnisher 20 in 115V 2000 Rpm is a high-performance floor burnisher designed to deliver superior polishing results for commercial and industrial environments. Featuring a 20 in burnishing path, a powerful 2000 RPM motor, and a user-friendly 115V electrical design, it ensures efficient operation and professional-grade shine. With its ergonomic handle and durable construction, the MR2000-115 provides both ease of use and long-lasting reliability, enhancing your floor care routine. This burnisher complies with UL and ETL safety standards, ensuring safe and reliable performance for all your maintenance needs.