Shop MITSUBOSHI

GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 120mm W x 880mm L - 8MGT-880-12

  • Mfr # 120G8M880

  • Zoro # G702597515


product price:  $36.35
/ea

Key Features

Belt Trade Size
8M
Industry Number
8MGT-880-12
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120G8M880
Zoro #
G702597515
UPC #
34494093668
Country of Origin
Japan

Dimensions

Belt Trade Size
8M
Top Width
12 mm
Pitch Length
880 mm
Height
5.3mm

Details

Item
Timing Belt
Industry Number
8MGT-880-12
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
110
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Weight
0.11407585728 lbs
Cover Material
NYLON/TEFLON

Description

Timing Belt 8mm Pitch, Carbon Fiber Cord, 120mm W x 880mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.