Shop MITZI
See all product information
Create Account
1 Light Scheana Pendant Aged Brass
- Mfr # H1080701-AGB
- Zoro # G822936386
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Collection Name
Scheana
Finish
Aged Brass
Watts
15 W
Frame Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1080701-AGB
- Zoro #
- G822936386
- UPC #
- 197292785279
- Country of Origin
- Indonesia
- Number of Lights
- 1
- Collection Name
- Scheana
- Item
- Scheana Pendant
- Finish
- Aged Brass
- Watts
- 15 W
- Frame Material
- Wood
- Damp/Wet Rating
- Damp Rated
- Standards
- cUL Listed
- Lamp Base
- E26 Medium Base
Dimensions
- Height
- 11.5 in
- Diameter
- 12.5 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.