Zoro Homepage

Bailey 15 Light Chandelier 14 In. Aged Brass

  • Mfr # H516815-AGB

  • Zoro # G215449264


product price: $1,314.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H516815-AGB
Zoro #
G215449264
UPC #
806134020118
Country of Origin
China

Dimensions

Width
36 in
Length
14 in
Height
31 in

Details

Item
Chandelier
Fixture Wattage
40W
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Color
Aged Brass
Bulb Included
N
Socket Count
15
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.