Zoro Homepage

Miranda 5 Light Chandelier 6.5 In. Aged Brass/Soft Black

  • Mfr # H573805-AGB/SBK

  • Zoro # G815451384


product price: $842.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
4W
Bulb Included
N
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H573805-AGB/SBK
Zoro #
G815451384
UPC #
806134056315
Country of Origin
China

Dimensions

Length
6.5 in
Height
10 in
Width
28 in

Details

Item
Chandelier
Fixture Wattage
4W
Bulb Included
N
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass/soft Black
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No
Bulb Shape
G9
Socket Count
5
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.