Zoro Homepage

Pippin 15 Light Chandelier 48 In. Aged Brass

  • Mfr # H256815-AGB

  • Zoro # G515451363


product price: $524.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H256815-AGB
Zoro #
G515451363
UPC #
806134019679
Country of Origin
China

Dimensions

Width
48 in
Height
17.25 in
Length
48 in

Details

Item
Chandelier
Fixture Wattage
40W
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Color
Aged Brass
Voltage
120V
Slope Ceiling Compatable
Yes
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
15

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.