Mobile Warming
Men's Black Heated Jacket, 3X, 7.4V
Mfr # MWMJ04010720
Zoro # G1432528
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Battery Voltage 7.4
- Material 100% Nylon Outer Shell
- Lining Material 100% Polyester Inner Liner with Zapsheer Anti-Static Technology
- Heating Time Up to 10 Hours per Charge
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE WARMING Women's Heather Gray Heated Jacket, MD, 7.4V MWWJ10220320
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V MWJ19M04-10-02
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, 3X, 7.4V MWJ19M04-10-07
- MOBILE WARMING Women's Black Heated Jacket, Bluetooth, LG, 7.4V MWJ19W08-01-04
- MOBILE WARMING Men's Heather Gray Heated Jacket, SM, 7.4V MWMJ10220220
- MOBILE WARMING Women's Black Heated Jacket, Bluetooth, XS, 7.4V MWJ19W08-01-01
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , M DCHJ076ATD1-M
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, Large 204R-21L
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, Small 204B-21S
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray X-Large 234G-21XL
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Large 205G-21L
- Mobile Warming Workwear and Protective Clothing