Ductless Ceiling Cassette

  • Mfr # SCW36HCEBAFDN
  • Zoro # G524882103
product price: 
$
7,740.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Compatible with Product Type
Water Boiler, Water Chiller
Phase
1
Water Inlet Connection Type
Sweat
Power Connection Type
Terminal Strip
Flow Rate
1.5 gpm, 12 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW36HCEBAFDN
Zoro #
G524882103
UPC #
046629600894
Country of Origin
United States
Item
Ductless Ceiling Cassette
Compatible with Product Type
Water Boiler, Water Chiller
Phase
1
Water Inlet Connection Type
Sweat
Power Connection Type
Terminal Strip
Flow Rate
1.5 gpm, 12 gpm
Product Type
Ductless Ceiling Cassette
Current
2.3 A
Operating Temperature - Maximum
80 Degrees F
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Cooling Capacity
36,000 BtuH
Heater Voltage
277 V AC
Series
SCW
Control Type
Electromechanical
Motor Type
EC
Color
Light Gray
Operating Temperature - Minimum
50 Degrees F
Fan Type
Blower
Pump Pressure - Maximum
125 psi
Filter Performance Rating
Odor Removal
Includes
Condensate Pump, Disconnect Switch, HW Coil Freeze Protection
Tubing Material
Copper
Wattage Output
0.2 hp
Filter Type
Polyester
Housing Color
Light Gray
Heating Capacity
45,000 BtuH
Includes Filter
Filter Included
Standards
ETL Listed
Housing Finish
Galvanized Steel

Dimensions

Overall Width
37 in
Water Inlet Connection Size
7/8 in
Overall Depth
29 1/8 in
Overall Height
49 3/16 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews