Ductless Ceiling Cassette

  • Mfr # SCW08HCEBAFDN
  • Zoro # G924880860
product price: 
$
4,500.99
/ea
Free Shipping & Returns

Key Features

Control Type
Electromechanical
Flow Rate
0.5 gpm, 3 gpm
Filter Type
Polyester
Power Connection Type
Terminal Strip
Compatible with Product Type
Water Boiler, Water Chiller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW08HCEBAFDN
Zoro #
G924880860
UPC #
046629600870
Country of Origin
United States
Item
Ductless Ceiling Cassette
Control Type
Electromechanical
Flow Rate
0.5 gpm, 3 gpm
Filter Type
Polyester
Power Connection Type
Terminal Strip
Compatible with Product Type
Water Boiler, Water Chiller
Heating Capacity
17,000 BtuH
Housing Finish
Galvanized Steel
Water Inlet Connection Type
Sweat
Pump Pressure - Maximum
125 psi
Includes
Condensate Pump, Disconnect Switch, HW Coil Freeze Protection
Wattage Output
0.3 hp
Standards
ETL Listed
Phase
1
Color
Light Gray
Fan Type
Blower
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Includes Filter
Filter Included
Housing Color
Light Gray
Filter Performance Rating
Odor Removal
Operating Temperature - Minimum
50 Degrees F
Series
SCW
Product Type
Ductless Ceiling Cassette
Operating Temperature - Maximum
80 Degrees F
Tubing Material
Copper
Cooling Capacity
8,000 BtuH
Current
0.6 A
Motor Type
EC
Heater Voltage
277 V AC

Dimensions

Water Inlet Connection Size
5/8 in
Overall Depth
19 1/2 in
Overall Height
25 3/16 in
Overall Width
25 3/16 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews