Ductless Ceiling Cassette
- Mfr # SCW18BCEBAFDN
- Zoro # G024882733
product price:Â
$
5,294.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
40 1/2 in
Includes Filter
Filter Included
Overall Height
13 in
Product Type
Ductless Ceiling Cassette
Heating Capacity
28,000 BtuH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCW18BCEBAFDN
- Zoro #
- G024882733
- UPC #
- 046629600825
- Country of Origin
- United States
- Item
- Ductless Ceiling Cassette
- Includes Filter
- Filter Included
- Product Type
- Ductless Ceiling Cassette
- Heating Capacity
- 28,000 BtuH
- Control Type
- Electromechanical
- Flow Rate
- 0.1 gpm
- Motor Type
- EC
- Housing Material
- Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
- Heater Voltage
- 208 V AC
- Cooling Capacity
- 18,000 BtuH
- Phase
- 1
- Wattage Output
- 0.2 hp
- Filter Type
- Polyester
- Series
- SCW
- Color
- Light Gray
- Housing Color
- Light Gray
- Tubing Material
- Copper
- Water Inlet Connection Type
- Sweat
Dimensions
- Overall Depth
- 40 1/2 in
- Overall Height
- 13 in
- Overall Width
- 37 in
- Water Inlet Connection Size
- 7/8 in
Description
Ductless Ceiling Cassette
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.