Ductless Ceiling Cassette

  • Mfr # SCW36ACEBAFDN
  • Zoro # G624883666
product price: 
$
7,629.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Flow Rate
1.5 gpm, 12 gpm
Product Type
Ductless Ceiling Cassette
Control Type
Electromechanical
Phase
1
Standards
ETL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW36ACEBAFDN
Zoro #
G624883666
UPC #
046629600771
Country of Origin
United States
Item
Ductless Ceiling Cassette
Flow Rate
1.5 gpm, 12 gpm
Product Type
Ductless Ceiling Cassette
Control Type
Electromechanical
Phase
1
Standards
ETL Listed
Operating Temperature - Minimum
50 Degrees F
Motor Type
EC
Water Inlet Connection Type
Sweat
Heating Capacity
45,000 BtuH
Fan Type
Blower
Color
Light Gray
Housing Finish
Galvanized Steel
Tubing Material
Copper
Cooling Capacity
36,000 BtuH
Wattage Output
0.2 hp
Filter Performance Rating
Odor Removal
Pump Pressure - Maximum
125 psi
Series
SCW
Current
5.6 A
Heater Voltage
115 V AC
Operating Temperature - Maximum
80 Degrees F
Filter Type
Polyester
Power Connection Type
Terminal Strip
Housing Color
Light Gray
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Includes
Condensate Pump, Disconnect Switch, HW Coil Freeze Protection
Compatible with Product Type
Water Boiler, Water Chiller
Includes Filter
Filter Included

Dimensions

Water Inlet Connection Size
7/8 in
Overall Height
49 3/16 in
Overall Width
37 in
Overall Depth
29 1/8 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews