Ductless Ceiling Cassette

  • Mfr # SCW18HCENANDN
  • Zoro # G324883096
product price: 
$
5,048.99
/ea
Free Shipping & Returns

Key Features

Product Type
Ductless Ceiling Cassette
Overall Depth
29 1/8 in
Series
SCW
Filter Performance Rating
Odor Removal
Wattage Output
0.2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW18HCENANDN
Zoro #
G324883096
UPC #
046629600917
Country of Origin
United States
Item
Ductless Ceiling Cassette
Product Type
Ductless Ceiling Cassette
Series
SCW
Filter Performance Rating
Odor Removal
Wattage Output
0.2 hp
Control Type
Electromechanical
Includes
Condensate Pump, Disconnect Switch
Color
Light Gray
Power Connection Type
Terminal Strip
Motor Type
EC
Cooling Capacity
18,000 BtuH
Housing Color
Light Gray
Operating Temperature - Minimum
50 Degrees F
Compatible with Product Type
Water Chiller
Tubing Material
Copper
Phase
1
Operating Temperature - Maximum
80 Degrees F
Pump Pressure - Maximum
125 psi
Flow Rate
1.5 gpm, 10 gpm
Heating Capacity
0 BtuH
Current
1.2 A
Includes Filter
Filter Included
Standards
ETL Listed
Water Inlet Connection Type
Sweat
Housing Finish
Galvanized Steel
Filter Type
Polyester
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Fan Type
Blower
Heater Voltage
277 V AC

Dimensions

Overall Depth
29 1/8 in
Water Inlet Connection Size
7/8 in
Overall Height
37 in
Overall Width
37 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews