Shop MODINE

Ductless Ceiling Cassette

  • Mfr # SCW08BCENANDN
  • Zoro # G624883352

product price: 
$
3,156.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.5 gpm, 3 gpm
Housing Color
Light Gray
Control Type
Electromechanical
Operating Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
80 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW08BCENANDN
Zoro #
G624883352
UPC #
046629600849
Country of Origin
United States
Item
Ductless Ceiling Cassette
Flow Rate
0.5 gpm, 3 gpm
Housing Color
Light Gray
Control Type
Electromechanical
Operating Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
80 Degrees F
Standards
ETL Listed
Color
Light Gray
Includes
Condensate Pump, Disconnect Switch
Wattage Output
0.3 hp
Housing Finish
Galvanized Steel
Water Inlet Connection Type
Sweat
Motor Type
EC
Phase
1
Tubing Material
Copper
Includes Filter
Filter Included
Product Type
Ductless Ceiling Cassette
Heater Voltage
208 V AC
Pump Pressure - Maximum
125 psi
Fan Type
Blower
Compatible with Product Type
Water Chiller
Heating Capacity
0 BtuH
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Power Connection Type
Terminal Strip
Cooling Capacity
8,000 BtuH
Series
SCW
Filter Performance Rating
Odor Removal
Filter Type
Polyester
Current
0.7 A

Dimensions

Overall Depth
19 1/2 in
Overall Height
25 3/16 in
Water Inlet Connection Size
5/8 in
Overall Width
25 3/16 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.