Shop MODINE

Ductless Ceiling Cassette

  • Mfr # SCW36HCENANDN
  • Zoro # G024883129

product price: 
$
6,852.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Wattage Output
0.2 hp
Housing Finish
Galvanized Steel
Water Inlet Connection Type
Sweat
Fan Type
Blower
Current
2.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW36HCENANDN
Zoro #
G024883129
UPC #
046629600924
Country of Origin
United States
Item
Ductless Ceiling Cassette
Wattage Output
0.2 hp
Housing Finish
Galvanized Steel
Water Inlet Connection Type
Sweat
Fan Type
Blower
Current
2.3 A
Compatible with Product Type
Water Chiller
Operating Temperature - Minimum
50 Degrees F
Phase
1
Product Type
Ductless Ceiling Cassette
Includes Filter
Filter Included
Operating Temperature - Maximum
80 Degrees F
Flow Rate
1.5 gpm, 12 gpm
Motor Type
EC
Filter Performance Rating
Odor Removal
Heater Voltage
277 V AC
Color
Light Gray
Series
SCW
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Standards
ETL Listed
Power Connection Type
Terminal Strip
Cooling Capacity
36,000 BtuH
Heating Capacity
0 BtuH
Control Type
Electromechanical
Filter Type
Polyester
Pump Pressure - Maximum
125 psi
Housing Color
Light Gray
Tubing Material
Copper
Includes
Condensate Pump, Disconnect Switch

Dimensions

Water Inlet Connection Size
7/8 in
Overall Depth
29 1/8 in
Overall Height
49 3/16 in
Overall Width
37 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.