Ductless Ceiling Cassette

  • Mfr # SCW36BCENANDN
  • Zoro # G024882399
product price: 
$
6,112.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Water Inlet Connection Type
Sweat
Filter Performance Rating
Odor Removal
Filter Type
Polyester
Housing Color
Light Gray
Standards
ETL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW36BCENANDN
Zoro #
G024882399
UPC #
046629600863
Country of Origin
United States
Item
Ductless Ceiling Cassette
Water Inlet Connection Type
Sweat
Filter Performance Rating
Odor Removal
Filter Type
Polyester
Housing Color
Light Gray
Standards
ETL Listed
Heater Voltage
208 V AC
Power Connection Type
Terminal Strip
Flow Rate
1.5 gpm, 12 gpm
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Phase
1
Pump Pressure - Maximum
125 psi
Compatible with Product Type
Water Chiller
Fan Type
Blower
Heating Capacity
0 BtuH
Operating Temperature - Maximum
80 Degrees F
Tubing Material
Copper
Control Type
Electromechanical
Includes
Condensate Pump, Disconnect Switch
Wattage Output
0.2 hp
Series
SCW
Current
2.8 A
Includes Filter
Filter Included
Cooling Capacity
36,000 BtuH
Product Type
Ductless Ceiling Cassette
Operating Temperature - Minimum
50 Degrees F
Color
Light Gray
Housing Finish
Galvanized Steel
Motor Type
EC

Dimensions

Overall Width
37 in
Water Inlet Connection Size
7/8 in
Overall Height
49 3/16 in
Overall Depth
29 1/8 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews