Ductless Ceiling Cassette

  • Mfr # SCW08ACEBAFDN
  • Zoro # G424882586
product price: 
$
4,437.99
/ea
Free Shipping & Returns

Key Features

Current
1.4 A
Overall Height
25 3/16 in
Standards
ETL Listed
Power Connection Type
Terminal Strip
Tubing Material
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW08ACEBAFDN
Zoro #
G424882586
UPC #
046629600757
Country of Origin
United States
Item
Ductless Ceiling Cassette
Current
1.4 A
Standards
ETL Listed
Power Connection Type
Terminal Strip
Tubing Material
Copper
Operating Temperature - Minimum
50 Degrees F
Wattage Output
0.3 hp
Pump Pressure - Maximum
125 psi
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Water Inlet Connection Type
Sweat
Includes
Condensate Pump, Disconnect Switch, HW Coil Freeze Protection
Fan Type
Blower
Housing Finish
Galvanized Steel
Filter Type
Polyester
Control Type
Electromechanical
Filter Performance Rating
Odor Removal
Motor Type
EC
Flow Rate
0.5 gpm, 3 gpm
Heater Voltage
115 V AC
Compatible with Product Type
Water Boiler, Water Chiller
Series
SCW
Cooling Capacity
8,000 BtuH
Includes Filter
Filter Included
Operating Temperature - Maximum
80 Degrees F
Heating Capacity
17,000 BtuH
Product Type
Ductless Ceiling Cassette
Phase
1
Color
Light Gray
Housing Color
Light Gray

Dimensions

Overall Height
25 3/16 in
Water Inlet Connection Size
5/8 in
Overall Width
25 3/16 in
Overall Depth
19 1/2 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews