Shop MODINE

Ductless Ceiling Cassette

  • Mfr # SCW36ACENANDN
  • Zoro # G124883616

product price: 
$
6,742.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Gray
Filter Type
Polyester
Includes Filter
Filter Included
Cooling Capacity
36,000 BtuH
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW36ACENANDN
Zoro #
G124883616
UPC #
046629600801
Country of Origin
United States
Item
Ductless Ceiling Cassette
Color
Light Gray
Filter Type
Polyester
Includes Filter
Filter Included
Cooling Capacity
36,000 BtuH
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Wattage Output
0.2 hp
Compatible with Product Type
Water Chiller
Product Type
Ductless Ceiling Cassette
Includes
Condensate Pump, Disconnect Switch
Pump Pressure - Maximum
125 psi
Operating Temperature - Minimum
50 Degrees F
Water Inlet Connection Type
Sweat
Tubing Material
Copper
Filter Performance Rating
Odor Removal
Series
SCW
Motor Type
EC
Operating Temperature - Maximum
80 Degrees F
Flow Rate
1.5 gpm, 12 gpm
Housing Finish
Galvanized Steel
Power Connection Type
Terminal Strip
Phase
1
Housing Color
Light Gray
Standards
ETL Listed
Heating Capacity
0 BtuH
Control Type
Electromechanical
Heater Voltage
115 V AC
Current
5.6 A
Fan Type
Blower

Dimensions

Overall Width
37 in
Overall Height
49 3/16 in
Water Inlet Connection Size
7/8 in
Overall Depth
29 1/8 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.