Shop MODINE

Ductless Ceiling Cassette

  • Mfr # SCW08HCENANDN
  • Zoro # G124881896

product price: 
$
3,748.99
/ea
Free Shipping & Returns

Key Features

Fan Type
Blower
Includes
Condensate Pump, Disconnect Switch
Product Type
Ductless Ceiling Cassette
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Overall Height
25 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW08HCENANDN
Zoro #
G124881896
UPC #
046629600900
Country of Origin
United States
Item
Ductless Ceiling Cassette
Fan Type
Blower
Includes
Condensate Pump, Disconnect Switch
Product Type
Ductless Ceiling Cassette
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Motor Type
EC
Water Inlet Connection Type
Sweat
Cooling Capacity
8,000 BtuH
Phase
1
Standards
ETL Listed
Wattage Output
0.3 hp
Control Type
Electromechanical
Operating Temperature - Maximum
80 Degrees F
Heating Capacity
0 BtuH
Power Connection Type
Terminal Strip
Housing Finish
Galvanized Steel
Tubing Material
Copper
Current
0.6 A
Includes Filter
Filter Included
Housing Color
Light Gray
Filter Type
Polyester
Pump Pressure - Maximum
125 psi
Operating Temperature - Minimum
50 Degrees F
Flow Rate
0.5 gpm, 3 gpm
Heater Voltage
277 V AC
Color
Light Gray
Series
SCW
Filter Performance Rating
Odor Removal
Compatible with Product Type
Water Chiller

Dimensions

Overall Height
25 3/16 in
Overall Width
25 3/16 in
Overall Depth
19 1/2 in
Water Inlet Connection Size
5/8 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.