Zoro Homepage

.250X.032 MALE FIQD COUPLER (BB-2262)

  • Mfr # 19004-0005

  • Zoro # G2754242


original price: $0.39
10% off
new price: $0.35
/ea
Sold in multiples of 350 for $122.50

Key Features

Material - Plating Termination
Zinc Chromate
Wire Insulation Diameter
4.32mm max.
Tab Thickness
0.81mm
Insulation
Nylon (PA)
Plating min - Termination
5.080µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19004-0005
Zoro #
G2754242
UPC #
-
Country of Origin
United States

Dimensions

Wire Insulation Diameter
4.32mm max.
Tab Thickness
0.81mm
Wire Size mm²
1.30-2.00
Wire Size AWG
14, 16
Tab Width
6.35mm

Details

Material - Plating Termination
Zinc Chromate
Insulation
Nylon (PA)
Plating min - Termination
5.080µm
Voltage - Maximum
600V
Material - Resin
Nylon
Orientation
Straight
Gender
Male
CSA
LR18689
Material - Metal
Brass
Barrel Type
Closed
Flammability
94V-2
Temperature Range - Operating
-65° to +105°C
Plating min - Mating
5.080µm
UL
E79133
Color - Resin
Blue
Material - Plating Mating
Zinc Chromate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.