Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.54mm KK Hdr RA FricLK .5Au 3Ckt

  • Mfr # 22-12-4032

  • Zoro # G4051458


original price: $0.85
9% off
new price: $0.77
/ea
Sold in multiples of 148 for $113.96

Key Features

Max. Cycles at Max. Process Temperature
1
Orientation
Right Angle
Flammability
94V-0
UL
E29179
Termination Interface: Style
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-12-4032
Zoro #
G4051458
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.80mm

Details

Max. Cycles at Max. Process Temperature
1
Orientation
Right Angle
Flammability
94V-0
UL
E29179
Termination Interface: Style
Through Hole
Circuits (Loaded)
3
Material - Metal
Brass
Durability (mating cycles max)
100
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Polarized to PCB
Yes
Plating min - Termination
0.508µm
Number of Rows
1
Pitch - Termination Interface
2.54mm
Process Temperature max. C
235
Voltage - Maximum
500V
Duration at Max. Process Temperature (seconds)
5
Material - Resin
Nylon
Color - Resin
Natural (White)
Shrouded
Partial
CSA
LR19980
Pitch - Mating Interface
2.54mm
Plating min - Mating
0.508µm
Lock to Mating Part
Yes
Circuits (maximum)
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.