
Board Connector, 10 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal
Mfr # 395126010
Zoro # G305892505
product price: $2.29
/eaSold in multiples of 45 for $103.05
Key Features
Max. Temp.
105°C
Max. Voltage
300V
Series
39512
Standards
UL E48521
Type
Euro Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395126010
Zoro #
G305892505
UPC #
-
Country of Origin
China
Dimensions
PCB Thickness - Recommended
2.50mm
PC Tail Length
3.50mm
Details
Max. Temp.
105°C
Max. Voltage
300V
Series
39512
Standards
UL E48521
Type
Euro Block
Hole Center to Center
3.81 mm
Number of Contacts
10
Number of Rows
1
Current Rating
8 A
Orientation
Horizontal
Shrouded
Fully
Pitch - Mating Interface
3.81mm
Component Type
PCB Header
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
8.0A
Product Name
ESE,Eurostyle Pluggable
Circuits (Loaded)
10
Lock to Mating Part
None
Stackable
No
UL
E48521
Polarized to Mating Part
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.