
Board Connector, 14 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Locking, Natural
Mfr # 26603140
Zoro # G705892846
product price: $2.75
/eaSold in multiples of 35 for $96.25
Key Features
Max. Voltage
250V
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Color
Natural
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26603140
Zoro #
G705892846
UPC #
-
Country of Origin
India
Dimensions
Contact Plating Thickness
5.08 µm
Details
Max. Voltage
250V
Max. Temp.
235°C
Standards
CSA Certified; UL E29179
Color
Natural
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
3.96 mm
Current Rating
7 A
Number of Contacts
14
Number of Rows
1
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Description
Board Connector, 14 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Locking, Natural Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.