
Board Connector, 2 Contact(S), 1 Row(S), Crimp Terminal, Locking, White Insulator, Plug
Mfr # 521160243
Zoro # G505893845
product price: $2.15
/eaSold in multiples of 45 for $96.75
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
52116
Standards
UL E29179
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521160243
Zoro #
G505893845
UPC #
883906527471
Country of Origin
Japan
Details
Item
Miniature Waterproof Connector
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
52116
Standards
UL E29179
Material
Polyester
Connector Type
Plug
Color
White
Sub-Category
Crimp Housings
Hole Center to Center
5 mm
Current Rating
3 A
Number of Rows
1
Number of Contacts
2
Circuits (maximum)
2
Temperature Range - Operating
-40° to +105°C
Stackable
No
Current - Maximum per Contact
3.0A
Material - Resin
Polyester
Glow-Wire Capable
No
UL
E29179
Pitch - Mating Interface
5.00mm
Lock to Mating Part
Yes
Product Name
Mizu-P25 Waterproof,Splash Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.