Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 150 mm, Gold
- Mfr # 216303-2212
- Zoro # G523947520
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
End 1 Gender
Male
End 1 Contact Family
MX150
Wire Size (AWG)
16 AWG
End 2 Gender
Pigtail
Contact Plating
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216303-2212
- Zoro #
- G523947520
- UPC #
- -
- Country of Origin
- India
- End 1 Gender
- Male
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
- Contact Plating
- Gold
- Series
- 216303
- Number of Ends
- Single-Ended
- Number of Loaded Circuits
- 1
- Wire Jacket Color
- Red
- Termination Interface Style
- Crimp/Compression
- Item
- Pre-Crimp Lead
- Compatible Manufacturer Model Number
- 33481, 33482
Dimensions
- Wire Size (AWG)
- 16 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 150 mm
Description
MX150 M-S 150MM 16 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.