FlngMntBrg, 3", SphericalRlr, CastIron

  • Mfr # 19231300
  • Zoro # G1158636
product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,500 lbf
Bore Dia.
3 in
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231300
Zoro #
G1158636
UPC #
-
Country of Origin
United States
Item
Flange Mount Bearing
Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,500 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 19/64 in
Housing Material
Cast Iron
Closure
Double Sealed
Seal Type
Triple Lip
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Material Grade
Class 30
Expansion Type
Fixed
Housing Material Finish
Painted
Maximum Misalignment Angle
1.5 Degrees
Housing Type
Circular
Bore Type
Cylindrical
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Static Radial Load Capacity
46,800 lbf
Rolling Element Rows
2
Number of Mount Holes
4
Lubricant Material
Lithium Complex Grease - NLGI #2
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Series
M2000
Number of Rows
2
Split Housing
Not Split
Included Bearing
SLA15-300
Seal Material
Nitrile
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
1,600 RPM
Load Direction
Radial
Internal Clearance
C2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No

Dimensions

Bore Dia.
3 in
Dimension E
1 1/4 in
Overall Width
3 13/16 in
Dimension H
3/4 in
Dimension D
7 1/2 in
Dimension C
2 13/16 in
Overall Length
8 3/4 in
Dimension F
5/8 in
Dimension A
3 13/16 in
Overall Height
2 13/16 in
Bolt Size
5/8 in
Dimension B
8 3/4 in
Dimension L
4 3/8 in
Dimension N
3 5/8 in
Dimension M
5 19/64 in
Dimension G
2 in
Bolt Circle Diameter
7.5 in
Bore Diameter
3 in
Mount Hole Center-to-Center Height
7 1/2 in
Flange Thickness
3/4 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
7 1/2 in
Mount Hole Size
5/8 in
Wire Rope Length
8 3/4 in
Length
8 3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Overall Diameter
8.75
Pilot Diameter
6.375 in
Back Side to Center Width
1.25 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15-300, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews