Mr. Coffee Expressway 13.5 Ounce Stainless Steel Thermal Travel Mug Cup with Lid

  • Mfr # 72793.02

  • Zoro # G821737069


product price:  $24.35
/ea

Key Features

Length
5.75 in
Material
Stainless Steel
Width
5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72793.02
Zoro #
G821737069
UPC #
085081959737
Country of Origin
China

Dimensions

Length
5.75 in
Width
5 in
Height
3.5 in

Details

Material
Stainless Steel
Item
Travel Mug
Color
Stainless Steel

Description

Enjoy your hot and cold beverages on the go with the Mr. Coffee Expressway 13.5 Ounce Stainless Steel Thermal Travel Mug Cup with Lid. The stainless steel double wall ensures optimal insulation and durability within the travel cup. This travel coffee mug features a polypropylene handle to comfortably carry it with you, as well as thumb-sliding lid for a mess-free and convenient opening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.