Shop MRCOOL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Advantage 5th Gen 12k BTU 115V System
Mfr # A-12-HP-115D-O
Zoro # G523946813
product price:Â
$
1,435.99
/ea
Key Features
Outdoor Height
21 7/8 in
Voltage
115V AC
Number Of Indoor Units Supported
1
Coverage Area - Minimum
500 sq ft
Indoor Head Height
11 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-12-HP-115D-O
- Zoro #
- G523946813
- UPC #
- 840255591621
- Country of Origin
- China
Dimensions
- Outdoor Height
- 21 7/8 in
- Indoor Head Height
- 11 11/16 in
- Outdoor Depth
- 11 15/16 in
- Suction Line Size
- 3/8 in
- Outdoor Width
- 30 1/8 in
- Indoor Head Depth
- 7 7/16 in
- Indoor Head Width
- 31 9/16 in
- Liquid Line Size
- 1/4 in
Details
- Item
- Advantage 5th Gen 12k BTU 115V System
- Voltage
- 115V AC
- Number Of Indoor Units Supported
- 1
- Coverage Area - Minimum
- 500 sq ft
- Cooling Capacity - Maximum
- 12,000 BTU
- Cooling Capacity
- 3,400 BTU
- SEER
- 21.2
- Refrigerant Type
- R-454B
- Coverage Area - Maximum
- 500 sq ft
- Indoor Head Mounting
- Wall Mount
- Seacoast Corrosion Protection
- Condenser Coil
- Smart Connectivity
- Wi-Fi
- Compressor Technology
- Variable Output (Inverter)
Description
Advantage 5th Gen 12k BTU 115V System, Wall Mount, Number Of Indoor Units Supported 1, 3,400 BTU, 21.2 SEER, 115V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Condenser Coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material