Shop MRCOOL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Advantage 5th Gen 18k BTU 230V System
Mfr # A-18-HP-230D-O
Zoro # G423946111
product price:Â
$
1,802.99
/ea
Key Features
Coverage Area - Maximum
750 sq ft
Refrigerant Type
R-454B
Outdoor Height
21 13/16 in
Number Of Indoor Units Supported
1
Indoor Head Depth
8 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-18-HP-230D-O
- Zoro #
- G423946111
- UPC #
- 840255591652
- Country of Origin
- China
Dimensions
- Outdoor Height
- 21 13/16 in
- Indoor Head Depth
- 8 7/16 in
- Outdoor Depth
- 13 in
- Suction Line Size
- 1/2 in
- Indoor Head Width
- 38 in
- Indoor Head Height
- 12 9/16 in
- Outdoor Width
- 31 11/16 in
- Liquid Line Size
- 1/4 in
Details
- Item
- Advantage 5th Gen 18k BTU 230V System
- Coverage Area - Maximum
- 750 sq ft
- Refrigerant Type
- R-454B
- Number Of Indoor Units Supported
- 1
- Compressor Technology
- Variable Output (Inverter)
- Seacoast Corrosion Protection
- Condenser Coil
- SEER
- 19.2
- Cooling Capacity - Maximum
- 18,000 BTU
- Cooling Capacity
- 4,100 BTU
- Coverage Area - Minimum
- 750 sq ft
- Smart Connectivity
- Wi-Fi
- Voltage
- 230V AC
- Indoor Head Mounting
- Wall Mount
Description
Advantage 5th Gen 18k BTU 230V System, Wall Mount, Number Of Indoor Units Supported 1, 4,100 BTU, 19.2 SEER, 230V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Condenser Coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material