Shop MRCOOL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Advantage 5th Gen 12k BTU 230V System
Mfr # A-12-HP-230D-O
Zoro # G923947229
product price:Â
$
1,384.99
/ea
Key Features
Number Of Indoor Units Supported
1
Liquid Line Size
1/4 in
Cooling Capacity - Maximum
12,000 BTU
Coverage Area - Maximum
500 sq ft
SEER
21.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-12-HP-230D-O
- Zoro #
- G923947229
- UPC #
- 840255591645
- Country of Origin
- China
- Item
- Advantage 5th Gen 12k BTU 230V System
- Number Of Indoor Units Supported
- 1
- Cooling Capacity - Maximum
- 12,000 BTU
- Coverage Area - Maximum
- 500 sq ft
- SEER
- 21.3
- Indoor Head Mounting
- Wall Mount
- Coverage Area - Minimum
- 500 sq ft
- Seacoast Corrosion Protection
- Condenser Coil
- Smart Connectivity
- Wi-Fi
- Cooling Capacity
- 1,700 BTU
- Voltage
- 230V AC
- Refrigerant Type
- R-454B
- Compressor Technology
- Variable Output (Inverter)
Description
Advantage 5th Gen 12k BTU 230V System, Wall Mount, Number Of Indoor Units Supported 1, 1,700 BTU, 21.3 SEER, 230V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Condenser Coil