Shop MRCOOL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Advantage 5th Gen 36k BTU 230V System
Mfr # A-36-HP-230D-O
Zoro # G823947244
product price:Â
$
3,539.99
/ea
Key Features
Indoor Head Depth
11 1/8 in
Indoor Head Mounting
Wall Mount
Cooling Capacity - Maximum
36,000 BTU
Voltage
230V AC
Compressor Technology
Variable Output (Inverter)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-36-HP-230D-O
- Zoro #
- G823947244
- UPC #
- 840255591676
- Country of Origin
- China
Dimensions
- Indoor Head Depth
- 11 1/8 in
- Outdoor Depth
- 16 1/8 in
- Outdoor Width
- 37 1/4 in
- Suction Line Size
- 5/8 in
- Liquid Line Size
- 3/8 in
- Outdoor Height
- 31 7/8 in
- Indoor Head Width
- 49 9/16 in
- Indoor Head Height
- 14 1/4 in
Details
- Item
- Advantage 5th Gen 36k BTU 230V System
- Indoor Head Mounting
- Wall Mount
- Cooling Capacity - Maximum
- 36,000 BTU
- Voltage
- 230V AC
- Compressor Technology
- Variable Output (Inverter)
- Number Of Indoor Units Supported
- 1
- Cooling Capacity
- 2,900 BTU
- Coverage Area - Minimum
- 1,500 sq ft
- SEER
- 18
- Coverage Area - Maximum
- 1,500 sq ft
- Refrigerant Type
- R-454B
- Seacoast Corrosion Protection
- Condenser Coil
- Smart Connectivity
- Wi-Fi
Description
Advantage 5th Gen 36k BTU 230V System, Wall Mount, Number Of Indoor Units Supported 1, 2,900 BTU, 18 SEER, 230V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Condenser Coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.