Shop MRCOOL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Advantage 5th Gen 9k BTU 115V System
Mfr # A-09-HP-115D-O
Zoro # G523947278
product price:Â
$
1,222.99
/ea
Key Features
Outdoor Depth
11 15/16 in
Outdoor Width
30 1/8 in
Seacoast Corrosion Protection
Condenser Coil
Suction Line Size
3/8 in
Cooling Capacity
2,200 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-09-HP-115D-O
- Zoro #
- G523947278
- UPC #
- 840255591614
- Country of Origin
- China
Dimensions
- Outdoor Depth
- 11 15/16 in
- Outdoor Width
- 30 1/8 in
- Suction Line Size
- 3/8 in
- Indoor Head Depth
- 7 3/8 in
- Indoor Head Width
- 28 7/16 in
- Outdoor Height
- 21 7/8 in
- Indoor Head Height
- 11 7/16 in
- Liquid Line Size
- 1/4 in
Details
- Item
- Advantage 5th Gen 9k BTU 115V System
- Seacoast Corrosion Protection
- Condenser Coil
- Cooling Capacity
- 2,200 BTU
- Voltage
- 115V AC
- Number Of Indoor Units Supported
- 1
- SEER
- 21.5
- Coverage Area - Minimum
- 400 sq ft
- Refrigerant Type
- R-454B
- Cooling Capacity - Maximum
- 9,000 BTU
- Indoor Head Mounting
- Wall Mount
- Coverage Area - Maximum
- 400 sq ft
- Smart Connectivity
- Wi-Fi
- Compressor Technology
- Variable Output (Inverter)
Description
Advantage 5th Gen 9k BTU 115V System, Wall Mount, Number Of Indoor Units Supported 1, 2,200 BTU, 21.5 SEER, 115V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Condenser Coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material