Shop MRCOOL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Advantage 5th Gen 24k BTU 230V System
Mfr # A-24-HP-230D-O
Zoro # G123945834
product price:Â
$
2,240.99
/ea
Key Features
Coverage Area - Maximum
1,000 sq ft
Indoor Head Mounting
Wall Mount
Number Of Indoor Units Supported
1
Indoor Head Height
13 3/16 in
Indoor Head Width
42 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-24-HP-230D-O
- Zoro #
- G123945834
- UPC #
- 840255591669
- Country of Origin
- China
Dimensions
- Indoor Head Height
- 13 3/16 in
- Indoor Head Width
- 42 1/2 in
- Indoor Head Depth
- 8 7/8 in
- Suction Line Size
- 5/8 in
- Outdoor Width
- 35 1/16 in
- Outdoor Depth
- 13 5/8 in
- Outdoor Height
- 26 1/2 in
- Liquid Line Size
- 3/8 in
Details
- Item
- Advantage 5th Gen 24k BTU 230V System
- Coverage Area - Maximum
- 1,000 sq ft
- Indoor Head Mounting
- Wall Mount
- Number Of Indoor Units Supported
- 1
- Cooling Capacity
- 5,500 BTU
- SEER
- 18.7
- Refrigerant Type
- R-454B
- Cooling Capacity - Maximum
- 24,000 BTU
- Compressor Technology
- Variable Output (Inverter)
- Seacoast Corrosion Protection
- Condenser Coil
- Smart Connectivity
- Wi-Fi
- Coverage Area - Minimum
- 1,000 sq ft
- Voltage
- 230V AC
Description
Advantage 5th Gen 24k BTU 230V System, Wall Mount, Number Of Indoor Units Supported 1, 5,500 BTU, 18.7 SEER, 230V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Condenser Coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material