Shop MRCOOL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Advantage 5th Gen 9k BTU 230V System
Mfr # A-09-HP-230D-O
Zoro # G123958186
product price:Â
$
1,172.99
/ea
Key Features
Number Of Indoor Units Supported
1
Indoor Head Depth
7 3/8 in
Liquid Line Size
1/4 in
Outdoor Height
21 7/8 in
Cooling Capacity - Maximum
9,000 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-09-HP-230D-O
- Zoro #
- G123958186
- UPC #
- 840255591638
- Country of Origin
- China
Dimensions
- Indoor Head Depth
- 7 3/8 in
- Liquid Line Size
- 1/4 in
- Outdoor Height
- 21 7/8 in
- Outdoor Depth
- 11 15/16 in
- Outdoor Width
- 30 1/8 in
- Indoor Head Height
- 11 7/16 in
- Indoor Head Width
- 28 7/16 in
- Suction Line Size
- 3/8 in
Details
- Item
- Advantage 5th Gen 9k BTU 230V System
- Number Of Indoor Units Supported
- 1
- Cooling Capacity - Maximum
- 9,000 BTU
- SEER
- 21.2
- Cooling Capacity
- 2,300 BTU
- Compressor Technology
- Variable Output (Inverter)
- Smart Connectivity
- Wi-Fi
- Coverage Area - Minimum
- 400 sq ft
- Refrigerant Type
- R-454B
- Voltage
- 230V AC
- Indoor Head Mounting
- Wall Mount
- Seacoast Corrosion Protection
- Condenser Coil
- Coverage Area - Maximum
- 400 sq ft
Description
Advantage 5th Gen 9k BTU 230V System, Wall Mount, Number Of Indoor Units Supported 1, 2,300 BTU, 21.2 SEER, 230V AC, Remote Control Functions Full Function, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Condenser Coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material