
Brighton Gold 24" X 24" Matte Porcelain Floor And Wall Tile, PK4
Mfr # ZOR-PT-0742
Zoro # G110983542
original price:Â $71.99 , new price: $35.99 , 50 percent off
new price:Â $35.99
/pk 4, $9.00/eaKey Features
Length
24 in
Width
24 in
Thickness
0.37 in
Size
24 in x 24 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0742
Zoro #
G110983542
UPC #
-
Country of Origin
India
Dimensions
Length
24 in
Width
24 in
Thickness
0.37 in
Size
24 in x 24 in
Details
Material
Porcelain
Color
Gold
Shape
Square
Finish
Matte
Application
Floor And Wall
Description
Revitalize your interior spaces with Brighton porcelain tile, offered in a square 24 x 24 format, featuring an elegant matte finish and an enchanting marble-inspired design. The creamy white backdrop elegantly enhances the captivating veins, infusing a touch of timeless elegance into any environment. Whether it's for walls, countertops, or floors, this versatile tile seamlessly complements both residential and commercial settings, rendering it an ideal choice for a wide range of design projects.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed matte finish with a low sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.