Brighton Gold 24" X 24" Polished Porcelain Floor And Wall Tile, PK4

  • Mfr # ZOR-PT-0743

  • Zoro # G710983539


original price:  $84.99 , new price: $42.59 , 49 percent off
new price:  $42.59
/pk 4, $10.65/ea

Key Features

Length
24 in
Width
24 in
Thickness
0.37 in
Size
24 in x 24 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0743
Zoro #
G710983539
UPC #
-
Country of Origin
India

Dimensions

Length
24 in
Width
24 in
Thickness
0.37 in
Size
24 in x 24 in

Details

Material
Porcelain
Color
Gold
Shape
Square
Finish
Polished
Application
Floor And Wall

Description

Discover exquisite Brighton Gold porcelain tiles in a sleek square 24 x 24 format, featuring a lustrous polished finish that effortlessly combines sophistication and durability. These tiles showcase a lavish marble-inspired design, adorned with captivating gold veins that elegantly traverse a textured canvas of creamy white and grey tones. The graceful interplay of delicate, subtle veins with bold, pronounced patterns creates a captivating visual contrast, making these tiles the ultimate choice for a wide range of design styles and aesthetics, whether in residential or commercial spaces. Whether gracing your walls, elevating your countertops, or enhancing your floors with its timeless allure, these porcelain tiles epitomize enduring elegance. Elevate your space with the luxurious beauty of Brighton Gold


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed Polished finish with a high sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products