Capella Fog Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK

  • Mfr # ZOR-PT-0256

  • Zoro # G704415060


product price:  $39.95
/pk 32, $1.25/ea

Key Features

Length
10.5
Width
6.5
Thickness
5
Size
6.5x10.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0256
Zoro #
G704415060
UPC #
-
Country of Origin
Italy

Dimensions

Length
10.5
Width
6.5
Thickness
5
Size
6.5x10.5
Height
5

Details

Material
Porcelain
Color
FOG BRICK
Tile Use
Floor&Wall
Finish
Matte
Weight
22.4
Coverage Area
5.15 Sq. ft

Description

The reclaimed brick look of this MSI’s Capella Fog Brick 2-1/3 in. x 10 in. porcelain floor and wall tile is sure to enhance your decor. a designer blend of gorgeous soft whites and ivory tones bring a warm richness to your space, giving it instant charm and character. this brick-look, matte-finish porcelain works with an impressive array of design styles and decors. the frostesistant tile is the perfect size for herringbone installations, easily adding a trendy touch to your residential or light-duty commercial projects. you can use these durable, low-maintenance porcelain tiles as flooring, backsplash or for countertops or accent walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products