Durban Anthracite 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0290

  • Zoro # G004415487


product price:  $70.99
/pk 8, $8.87/ea

Key Features

Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0290
Zoro #
G004415487
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Material
Porcelain
Color
ANTHRACITE
Tile Use
Floor&Wall
Finish
Matte
Weight
64.4
Coverage Area
16 Sq. ft

Description

Incorporate a touch of style into your space with the MSI’s Durban Anthracite matte porcelain floor and wall tile. a perfect complement to any contemporary aesthetic, this handsome, black rectangular tile blends the look of natural stone with porcelain durability and a low-sheen matte surface to help brighten your decor. suitable for medium-duty commercial or residential floors and walls with minimum maintenance, the tile incorporates a distinctive personal signature in a wide variety of designs. use matching trim tile or a combination of field tile to achieve the design that best suits your space and preferences.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.